Zoro Homepage

Non-Return Valves

  • Mfr # 47687000

  • Zoro # G7959088


product price: $58.15
/ea

Key Features

Tub and Shower Category
Shower Repair Parts
For Use With
Grohe Showers
Finish
Unfinished
Material
Plastic
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47687000
Zoro #
G7959088
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
3 3/8 in
Manufacturers Warranty Length
5 yr
Overall Height
2 5/8 in

Details

Tub and Shower Category
Shower Repair Parts
Item
Non-Return Valves
For Use With
Grohe Showers
Finish
Unfinished
Material
Plastic
Material of Construction
Plastic
CEC Compliant
Non CEC Compliant
Includes Plaster Guard
Plaster Guard Not Included
Includes Cartridge
Cartridge Not Included
Includes Valve
Valve Not Included
Reversible
Not Reversible
Includes Hot Temperature Limit
Hot Temperature Limit Not Included
Includes Stem
Stem Not Included
Includes Trim Plate
Trim Plate Not Included
Ligature Resistant
No
Includes Check Stop
Check Stop Not Included
Product Type
Non-Return Valve
Compatible Mfr. Model Number
35015000; 35016000; 35033000
Compatible Manufacturer Part Number
35015000, 35016000, 35033000
Compatible Series
Universal
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Bathtub and Shower Valves

Description

Non-Return Valve, Non CEC Compliant, For Use With Bathtub and Shower Valves, For Use with Series Universal, Material of Construction Plastic, Overall Height 2 5/8 in, Overall Width 3 3/8 in, Grohe, Reversible Not Reversible, Shower Valve Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.