Zoro Homepage

Ntempcosmop 100 Ii Shw Rail Set 600 76L

  • Mfr # 26076EN1

  • Zoro # G308590231


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material
Brass
Height (In.)
24 in
Width (In.)
3.9375 in
Length
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26076EN1
Zoro #
G308590231
UPC #
4005176940323
Country of Origin
Unknown

Dimensions

Height (In.)
24 in
Width (In.)
3.9375 in
Length
2.375 in

Details

Finish
Brushed Nickel
Material
Brass
Standards
WaterSense Listed; CalGreen Certified

Description

New Tempesta Hand shower (26 046) 2 Sprays – Rain/Jet


  • •GROHE EcoJoy 2.0 gpm flow restrictor
  • •GROHE DreamSpray perfect spray pattern
  • •GROHE StarLight Chrome Finish
  • •SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • •24" shower bar(7/8" diameter) (27 521)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.