Zoro Homepage

Ondus Digital Elt.Fit.Set Conc. Shw. Us

  • Mfr # 36059KS0

  • Zoro # G408464760


product price: $2,550.99
/ea
Free Shipping & Returns

Key Features

Finish
Velvet Black
Overall Width
11.417 in
Height
3.346 in
Length (In.)
14.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36059KS0
Zoro #
G408464760
UPC #
4005176844959
Country of Origin
Germany

Dimensions

Overall Width
11.417 in
Height
3.346 in
Length (In.)
14.96 in

Details

Finish
Velvet Black

Description


Intended for Residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.