Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Balance Valve Lever

  • Mfr # 47827000

  • Zoro # G3955723


product price: $41.69
/ea

Key Features

Tub and Shower Category
Shower Handles
For Use With
Grohe Showers
Finish
Chrome
Color
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47827000
Zoro #
G3955723
UPC #
4005176907647
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
3 7/8 in
Overall Height
2 3/8 in

Details

Tub and Shower Category
Shower Handles
Item
Pressure Balance Valve Lever
For Use With
Grohe Showers
Finish
Chrome
Color
Chrome
Material of Construction
Brass
Includes Cartridge
Cartridge Not Included
CEC Compliant
Non CEC Compliant
Includes Stem
Stem Not Included
Includes Trim Plate
Trim Plate Not Included
Ligature Resistant
No
Includes Plaster Guard
No
Reversible
No
Includes Hot Temperature Limit
No
Includes Check Stop
Check Stop Not Included
Includes Valve
Valve Not Included
Product Type
Pressure Balance Valve Lever
Compatible Series
Universal
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Pressure Balance Control on Grohe Shower Faucet Valves

Description

Pressure Balance Valve Lever, Faucet Handle Type Lever, For Use With Pressure Balance Control on Grohe Shower Faucet Valves, For Use with Series Universal, Ligature Resistant No, Number of Handles 1, Grohe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.