Pressure Balance Valve Lever
Mfr # 47873000
Zoro # G7959219
product price: $99.15
/ea
Free Shipping & Returns
Key Features
Tub and Shower Category
Shower Handles
For Use With
Grohe Showers
Finish
Unfinished
Material of Construction
Chrome
Includes Cartridge
Cartridge Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47873000
Zoro #
G7959219
UPC #
4005176921513
Country of Origin
Mexico
Dimensions
Overall Width
3 5/8 in
Overall Height
3 13/16 in
Manufacturers Warranty Length
5 yr
Details
Tub and Shower Category
Shower Handles
Item
Pressure Balance Valve Lever
For Use With
Grohe Showers
Finish
Unfinished
Material of Construction
Chrome
Includes Cartridge
Cartridge Not Included
Includes Hot Temperature Limit
No
Ligature Resistant
No
Includes Plaster Guard
No
Includes Check Stop
Check Stop Not Included
Includes Stem
Stem Not Included
Includes Valve
Valve Not Included
Includes Trim Plate
Trim Plate Not Included
CEC Compliant
Non CEC Compliant
Reversible
No
Trim Finish
Chrome
Product Type
Pressure Balance Valve Lever
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Grohe Bathtub and Shower Faucet Valves
Compatible Series
Universal
Description
Pressure Balance Valve Lever, Faucet Handle Type Lever, For Use With Grohe Bathtub and Shower Faucet Valves, For Use with Series Universal, Ligature Resistant No, Number of Handles 1, Grohe, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.