Pressure Balance Valve Trim With Cartridge, Black

  • Mfr # 144692430

  • Zoro # G709577473


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Metal
Length
2.24 in
Width
6.26 in
Weight
1.323 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144692430
Zoro #
G709577473
UPC #
4067393006145
Country of Origin
China

Dimensions

Length
2.24 in
Width
6.26 in

Details

Color
Black
Material
Metal
Weight
1.323 lb
Finish
Matte Black

Description

The GROHE Eurocube Pressure Balance Valve Trim with Cartridge combines precise geometric lines with superior performance for the well-appointed bathroom. Eurocube is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve, sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.