Pressure Balance Valve Trim With Cartridge, Brushed Nickel

  • Mfr # 14469EN0

  • Zoro # G109577479


product price:  $385.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Material
Metal
Length
2.24 in
Width
6.26 in
Weight
1.323 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14469EN0
Zoro #
G109577479
UPC #
4005176714719
Country of Origin
China

Dimensions

Length
2.24 in
Width
6.26 in

Details

Color
Brushed Nickel
Material
Metal
Weight
1.323 lb
Finish
Brushed Nickel

Description

The GROHE Eurocube Pressure Balance Valve Trim with Cartridge combines precise geometric lines with superior performance for the well-appointed bathroom. Eurocube is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve, sold separately.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.