Shop GROHE
See all product information
Create Account
Pull Out Spray
Mfr # 46173IE0
Zoro # G423391720
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3.8125 in
Overall Length
7.125 in
Depth
4.3125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46173IE0
- Zoro #
- G423391720
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Kitchen Faucets & Accessories
- Finish
- Grohe Chrome/Dark Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.