Pull Out Spray
- Mfr # 46298KH0
- Zoro # G023391311
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
2.1875 in
Finish
Grohe Soft Black
Length
5.9375 in
Depth (In.)
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46298KH0
- Zoro #
- G023391311
- UPC #
- -
- Country of Origin
- Serbia
Dimensions
- Width (In.)
- 2.1875 in
- Length
- 5.9375 in
- Depth (In.)
- 2.5 in
Details
- Finish
- Grohe Soft Black
- Item
- Shower & Bathtub Parts
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.