Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Shower Smart Active 36In Rail

  • Mfr # 26603GN0

  • Zoro # G408590292


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Cool Sunrise
Material
Metal
Width (In.)
140 in
Length
140 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26603GN0
Zoro #
G408590292
UPC #
4005176558764
Country of Origin
Unknown

Dimensions

Width (In.)
140 in
Length
140 in

Details

Finish
Brushed Cool Sunrise
Material
Metal

Description

The sleek, slim GROHE Rainshower Slide Shower Bar adds understated elegance to your bathroom. Designed for maximum versatility, the hand shower holder adjusts for the perfect angle, the height-adjustable glider swivels to accommodate left or right-hand preference. Includes EasyReach tray for added convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.