Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Shower Wall-Union

  • Mfr # 26635GN0

  • Zoro # G808590335


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Cool Sunrise
Material of Construction
Metal
Length (In.)
90 in
Width
50 in
Height
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26635GN0
Zoro #
G808590335
UPC #
4005176573866
Country of Origin
Mexico

Dimensions

Length (In.)
90 in
Width
50 in
Height
64 in

Details

Finish
Brushed Cool Sunrise
Material of Construction
Metal

Description


  • •1⁄2" NPT threads
  • •Check valve included to prevent backflow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.