Zoro Homepage

Rainshower 15-in. Shower Arm, Gold

  • Mfr # 26632GN0

  • Zoro # G609577559


product price: $276.99
/ea
Free Shipping & Returns

Key Features

For Use With
Residential
Length
15 in
Color
Gold
Depth (In.)
65 in
Width (In.)
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26632GN0
Zoro #
G609577559
UPC #
4005176713217
Country of Origin
Mexico

Dimensions

Length
15 in
Depth (In.)
65 in
Width (In.)
65 in

Details

For Use With
Residential
Finish
Brushed Cool Sunrise
Color
Gold

Description

The GROHE 15 in. Rainshower Shower Arm features GROHE StarLight, a durable finish that wipes clean and maintains lustrous finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.