
Rainshower 15-in. Shower Arm, Gray
Mfr # 26632A00
Zoro # G309577606
product price: $315.99
/ea
Free Shipping & Returns
Key Features
For Use With
Residential
Width (In.)
65 in
Depth (In.)
65 in
Length
15 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26632A00
Zoro #
G309577606
UPC #
4005176713200
Country of Origin
Mexico
Dimensions
Width (In.)
65 in
Depth (In.)
65 in
Length
15 in
Details
For Use With
Residential
Finish
Hard Graphite
Color
Gray
Description
The GROHE 15 in. Rainshower Shower Arm features GROHE StarLight, a durable finish that wipes clean and maintains lustrous finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.