Zoro Homepage

Rainshower Ceiling Shower Arm Npt Us

  • Mfr # 28492ZB0

  • Zoro # G908463942


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Material
Metal
Width (In.)
65 in
Length
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28492ZB0
Zoro #
G908463942
UPC #
4005176817663
Country of Origin
Unknown

Dimensions

Width (In.)
65 in
Length
65 in

Details

Finish
Oil Rubbed Bronze
Material
Metal

Description


  • •1⁄2" NPT male threads
  • •12" Ceiling Shower Arm
  • •Can be used with any shower head including RainshowerTM Jumbo (28 783)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.