Shop GROHE
See all product information
Create Account
Rainshower F-Series 10In 1.75 Gpm Chr
Mfr # 27815001
Zoro # G523391569
product price:Â
$
757.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Finish
Grohe Chrome
Residential / Commercial
Residential
Standards
CEC(CA Energy Comm)
Flow Rate (GPM)
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27815001
- Zoro #
- G523391569
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width
- 10 in
- Depth
- 1.625 in
- Length
- 10 in
Details
- Item
- Shower & Bathtub Parts
- Finish
- Grohe Chrome
- Residential / Commercial
- Residential
- Standards
- CEC(CA Energy Comm)
- Flow Rate (GPM)
- 1.75
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.