Zoro Homepage

Rainshower Shower Arm Infiniti Brushed N

  • Mfr # 28577EN0

  • Zoro # G7429141


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable for All Rainshower Head Showers Except Rainshower 400.00mm
Finish
Brushed Nickel
Width
2-9/16" Dia.
Depth
11-1/4"
Connection
1/2" NPT Male Threads, 286mm NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28577EN0
Zoro #
G7429141
UPC #
4005176813689
Country of Origin
China

Dimensions

Width
2-9/16" Dia.
Depth
11-1/4"

Details

Item
Shower Arm
Features
Suitable for All Rainshower Head Showers Except Rainshower 400.00mm
Finish
Brushed Nickel
Connection
1/2" NPT Male Threads, 286mm NPT

Description

Rainshower Shower Arm Infiniti Brushed N

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.