Zoro Homepage

Rainshower Smartactive 24-in. Rail, Brushed Nickel

  • Mfr # 26602EN0

  • Zoro # G309577538


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
24.8 in
Color
Brushed Nickel
Length (In.)
5.51 in
For Use With
Residential
Width
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26602EN0
Zoro #
G309577538
UPC #
4005176558665
Country of Origin
Mexico

Dimensions

Depth (In.)
24.8 in
Length (In.)
5.51 in
Width
5.51 in

Details

Finish
Brushed Nickel
Color
Brushed Nickel
For Use With
Residential

Description

The sleek, slim GROHE Rainshower Shower Slide Bar adds understated elegance to your bathroom. Designed for maximum versatility, the hand shower holder adjusts for the perfect angle, the height-adjustable glider swivels to accommodate left or right-hand preference. Includes EasyReach tray for added convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.