This item is Discontinued.

Grohe Rainshower Smartactive 24In Rail 26602A00

This item is Discontinued.

Grohe

Rainshower Smartactive 24In Rail (Discontinued)

Mfr # 26602A00
Zoro # G009577722
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26602A00
Zoro #
G009577722
UPC #
-
Country of Origin
Mexico

Dimensions

Depth (In.)
24.8 in
Length (In.)
5.51 in
Width
5.51 in

Details

Finish
Hard Graphite
Color
Gray
For Use With
Residential

Description

The sleek, slim GROHE Rainshower Shower Slide Bar adds understated elegance to your bathroom. Designed for maximum versatility, the hand shower holder adjusts for the perfect angle, the height-adjustable glider swivels to accommodate left or right-hand preference. Includes EasyReach tray for added convenience.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.