
Rainshower Smartactive Hand Shower Square, Gold
Mfr # 26552GN0
Zoro # G209577638
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Length
1.8125 in
Width
5.125 in
Weight
0.728 lb
Finish
Brushed Cool Sunrise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26552GN0
Zoro #
G209577638
UPC #
4005176712968
Country of Origin
Mexico
Dimensions
Length
1.8125 in
Width
5.125 in
Depth
5.125 in
Details
Color
Gold
Weight
0.728 lb
Finish
Brushed Cool Sunrise
Flow Rate (GPM)
1.75 GPM
Certification
WaterSense Listed,Cal Green
Description
Defined by its sleek profile and designed to soothe and satisfy, the GROHE Rainshower SmartActive Hand Shower features three essential spray functions with fingertip control. This intuitive hand shower delivers an invigorating Rain spray, a stress-reducing ActiveMassage spray, and a Jet spray for a post-workout power shower. Engineered with the GROHE SmartTip control to switch between sprays with fingertip ease, this slim, minimalist design is enhanced by an ergonomic handle for a secure, comfortable grip.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.