
Relexa Shower Arm, Black
Mfr # 266332430
Zoro # G109577691
product price: $73.09
/eaKey Features
For Use With
Residential
Material
Metal
Length
5.98 in
Width (In.)
2.56 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
266332430
Zoro #
G109577691
UPC #
4067393006688
Country of Origin
China
Dimensions
Length
5.98 in
Width (In.)
2.56 in
Depth (In.)
2.95 in
Details
For Use With
Residential
Finish
Matte Black
Material
Metal
Color
Black
Description
The GROHE Relaxa Shower Arm is crafted with the care and precision of every GROHE product. This universal design accommodates any shower head.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.