Zoro Homepage

Relexa Shower Arm, Brushed Nickel

  • Mfr # 26633EN0

  • Zoro # G109577646


product price: $64.39
/ea

Key Features

For Use With
Residential
Material
Metal
Width (In.)
2.56 in
Length
5.98 in
Depth (In.)
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26633EN0
Zoro #
G109577646
UPC #
4005176713224
Country of Origin
China

Dimensions

Width (In.)
2.56 in
Length
5.98 in
Depth (In.)
2.95 in

Details

For Use With
Residential
Finish
Brushed Nickel
Material
Metal
Color
Brushed Nickel

Description

The GROHE Relaxa Shower Arm is crafted with the care and precision of every GROHE product. This universal design accommodates any shower head.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.