Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relexa Shower Arm, Gray

  • Mfr # 26633A00

  • Zoro # G309577453


product price: $69.29
/ea

Key Features

For Use With
Residential
Material
Metal
Color
Gray
Depth (In.)
2.95 in
Length
5.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26633A00
Zoro #
G309577453
UPC #
4005176713231
Country of Origin
China

Dimensions

Depth (In.)
2.95 in
Length
5.98 in
Width (In.)
2.56 in

Details

For Use With
Residential
Finish
Hard Graphite
Material
Metal
Color
Gray

Description

The GROHE Relaxa Shower Arm is crafted with the care and precision of every GROHE product. This universal design accommodates any shower head.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.