Shop GROHE
See all product information
Create Account
Relexa Shower Arm Npt Us
- Mfr # 27412GN0
- Zoro # G623391773
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Finish
Grohe Brushed Cool Sunrise
Width (In.)
2.5625 in
Depth (In.)
2.9375 in
Length
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27412GN0
- Zoro #
- G623391773
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 2.5625 in
- Depth (In.)
- 2.9375 in
- Length
- 6.25 in
Details
- Finish
- Grohe Brushed Cool Sunrise
- Item
- Shower & Bathtub Parts
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.