Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relexa Shower Arm Npt Us Starlight Chrom

  • Mfr # 27412000

  • Zoro # G7428660


product price: $81.95
/ea
Free Shipping & Returns

Key Features

Features
6-1 Ú4" Tubular Shower Arm
Finish
Chrome
Depth
6-5/8"
Connection
1/2" NPT Male Threads, 203mm NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27412000
Zoro #
G7428660
UPC #
4005176037436
Country of Origin
Germany

Dimensions

Depth
6-5/8"

Details

Item
Shower Arm
Features
6-1 Ú4" Tubular Shower Arm
Finish
Chrome
Connection
1/2" NPT Male Threads, 203mm NPT

Description

Relexa Shower Arm Npt Us Starlight Chrom

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.