Zoro Homepage

Replacement Seat

  • Mfr # 45023000

  • Zoro # G7959246


product price: $38.65
/ea

Key Features

Tub and Shower Category
Shower Repair Parts
For Use With
Grohe Showers
Finish
Unfinished
Material
Metal
Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45023000
Zoro #
G7959246
UPC #
-
Country of Origin
Germany

Dimensions

Size
1 1/2 in
Manufacturers Warranty Length
1 yr

Details

Tub and Shower Category
Shower Repair Parts
Item
Replacement Seat
For Use With
Grohe Showers
Finish
Unfinished
Material
Metal
Material of Construction
Metal
Ligature Resistant
No
Includes Stem
Stem Not Included
Includes Handle
No
Includes Trim Plate
Trim Plate Not Included
Includes Valve
Valve Not Included
Includes Cartridge
Cartridge Not Included
Includes Check Stop
Check Stop Not Included
Includes Drain Stopper
No
Includes Tub Spout
No
Includes Plaster Guard
Plaster Guard Not Included
CEC Compliant
Non CEC Compliant
Product Type
Replacement Seat
Replacement Cartridge Mfr. Model Number
45023000
Ligature-Resistant
Not Ligature-Resistant
Replacement Manufacturer Cartridge Part Number
45023000
Compatible Product Type
Bathtub and Shower Valves
Compatible Series
Universal

Description

Replacement Seat, Non CEC Compliant, For Use With Bathtub and Shower Valves, For Use with Series Universal, Material of Construction Metal, Grohe, Replacement Cartridge Mfr. Model Number 45023000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.