Retro-Fit Shw System
- Mfr # 26123GN1
- Zoro # G023391571
product price:Â
$
1,427.99
/ea
Free Shipping & Returns
Key Features
Flow (GPM)
1.75
Width (In.)
8.25 in
Depth (In.)
32.5625 in
Finish
Grohe Brushed Cool Sunrise
Length
21.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26123GN1
- Zoro #
- G023391571
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width (In.)
- 8.25 in
- Depth (In.)
- 32.5625 in
- Length
- 21.875 in
Details
- Item
- Shower & Bathtub Parts
- Flow (GPM)
- 1.75
- Finish
- Grohe Brushed Cool Sunrise
- Standards
- CEC(CA Energy Comm)
Description
The GROHE Retro-Fit Tempesta 210 Shower System transforms a standard shower into a multifunctional, luxury shower using existing plumbing and eliminating the need for a total renovation. This complete shower system is quick to install and results in a bathroom update that delivers the superior performance and showering pleasure that has made GROHE the choice of discerning homeowners.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.