Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reversed TurboStat Cartridge

  • Mfr # 49003000

  • Zoro # G8740153


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Tub and Shower Category
Shower Cartridges
For Use With
Grohtherm SmartControl Showers
Finish
Unfinished
Material
Metal
Material of Construction
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49003000
Zoro #
G8740153
UPC #
4005176413537
Country of Origin
Portugal

Dimensions

Manufacturers Warranty Length
1 yr
Connection Size
3/4 in

Details

Tub and Shower Category
Shower Cartridges
Item
Universal Cartridge
For Use With
Grohtherm SmartControl Showers
Finish
Unfinished
Material
Metal
Material of Construction
Metal
Includes Drain Stopper
No
Includes Tub Spout
No
Includes Stem
Stem Not Included
Ligature Resistant
No
Includes Valve
Valve Not Included
CEC Compliant
Non CEC Compliant
Includes Trim Plate
Trim Plate Not Included
Includes Handle
No
Includes Cartridge
Cartridge Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Check Stop
Check Stop Not Included
Product Type
Cartridge
Compatible Mfr. Model Number
29136000; 29136EN0; 29137000; 29137EN0; 29138000; 29138EN0; 29140000; 29141000; 29142000; 29159LS0; 29160LS0; 29161LS0; 29163LS0; 29164LS0; 29165LS0
Reversible
Reversible
Compatible Manufacturer Part Number
29136000, 29136EN0, 29137000, 29137EN0, 29138000, 29138EN0, 29140000, 29141000, 29142000, 29159LS0, 29160LS0, 29161LS0, 29163LS0, 29164LS0, 29165LS0
Compatible Product Type
Thermostatic Valve Smartbox
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Grohtherm(R) SmartControl

Description

Cartridge, Non CEC Compliant, Connection Size 3/4 in, For Use With Thermostatic Valve Smartbox, For Use with Series Grohtherm(TM) SmartControl, Material of Construction Metal, Grohe, Reversible Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.