Zoro Homepage

Rsh 310 Mono Headshower 6, 6L

  • Mfr # 26569000

  • Zoro # G008585254


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Material
Metal/Plastic
Length
310 in
Width
54 in
Height
310 mm
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26569000
Zoro #
G008585254
UPC #
4005176482175
Country of Origin
Unknown

Dimensions

Length
310 in
Width
54 in
Height
310 mm

Details

Material
Metal/Plastic
Finish
Chrome
Standards
WaterSense Listed; CalGreen Certified; CEC Listed

Description

The GROHE Rainshower Mono 310 Shower Head offers an exhilarating shower experience thanks to its generous 12 surface and exclusive GROHE DreamSpray technology that ensures a steady, even water flow from every nozzle. Featuring SpeedClean to easily wipe away limescale with your fingertip, the sleek, slim profile of the Rainshower Mono 310 brings contemporary style and superior performance to todays bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.