Zoro Homepage

Rush Aqua 10-in. Headshower 6.6L Us, Chrome

  • Mfr # 26881000

  • Zoro # G209577553


product price: $730.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Weight
5.69 lbs
Finish
Chrome
Flow Rate (GPM)
1.75 GPM
Certification
WaterSense Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26881000
Zoro #
G209577553
UPC #
4005176759277
Country of Origin
Germany

Details

Color
Chrome
Weight
5.69 lbs
Finish
Chrome
Flow Rate (GPM)
1.75 GPM
Certification
WaterSense Listed

Description

Rush Aqua 10-in. Headshower 6.6L Us, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.