
Rush Aqua 10-in. Headshower 6.6L Us, Chrome
Mfr # 26882000
Zoro # G509577536
product price: $929.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Weight
5.04 lbs
Finish
Chrome
Flow Rate (GPM)
1.75 GPM
Certification
WaterSense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26882000
Zoro #
G509577536
UPC #
4005176759284
Country of Origin
Germany
Details
Color
Chrome
Weight
5.04 lbs
Finish
Chrome
Flow Rate (GPM)
1.75 GPM
Certification
WaterSense Listed
Description
Rush Aqua 10-in. Headshower 6.6L Us, Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.