Zoro Homepage

Rush Aqua 75 Seitenbrause 3.3L Us, Gray

  • Mfr # 26844A00

  • Zoro # G509577567


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Weight
1.62 lbs
Finish
Hard Graphite
Flow Rate (GPM)
0.9 GPM
Certification
Water Efficient
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26844A00
Zoro #
G509577567
UPC #
4005176754289
Country of Origin
China

Details

Color
Gray
Weight
1.62 lbs
Finish
Hard Graphite
Flow Rate (GPM)
0.9 GPM
Certification
Water Efficient

Description

Rush Aqua 75 Seitenbrause 3.3L Us, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.