Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel

  • Mfr # 26789EN0

  • Zoro # G309577439


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Length
6.54 in
Width
3.23 in
Weight
1.276 lb
Flow Rate (GPM)
1.75 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26789EN0
Zoro #
G309577439
UPC #
4005176710421
Country of Origin
China

Dimensions

Length
6.54 in
Width
3.23 in
Depth
6.5 in

Details

Color
Brushed Nickel
Weight
1.276 lb
Finish
Brushed Nickel
Flow Rate (GPM)
1.75 GPM
Certification
WaterSense Listed,Cal Green

Description

The GROHE Rainshower SmartActive Shower Head is a sleek, water-saving design engineered in Germany that promises an unparalleled shower experience. This slim shower head features the innovative GROHE SmartToggle lever, conveniently located at the bottom of the shower head, to easily alternate between three spray functions: gentle Rain, refreshing Active Massage, and invigorating Jet. With GROHE EcoJoy technology, each spray delivers exceptional enjoyment while using 30% less water than a standard shower head. For added water savings, GROHE DripStop minimizes dripping once the water is turned off.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.