Zoro Homepage

Seabury 2Hdl Basin 4 Centerset Us

  • Mfr # 20312EN0

  • Zoro # G008463330


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Standards
WaterSense listed; CalGreen Certified
Length
12.52 in
Height
5.827 in
Width
9.173 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20312EN0
Zoro #
G008463330
UPC #
4005176900587
Country of Origin
Canada

Dimensions

Length
12.52 in
Height
5.827 in
Width
9.173 in

Details

Finish
Brushed Nickel
Standards
WaterSense listed; CalGreen Certified

Description


Intended for Residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.