Shop GROHE
See all product information
Create Account
Sena Stick Handshower 66L
- Mfr # 26465EN0
- Zoro # G123391303
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Length
0.5 in
Depth
8.4375 in
Width
0.5 in
Residential / Commercial
Residential
Standards
CEC(CA Energy Comm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26465EN0
- Zoro #
- G123391303
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- Grohe Brushed Nickel
- Item
- Shower & Bathtub Parts
- Residential / Commercial
- Residential
- Standards
- CEC(CA Energy Comm)
- Flow Rate (GPM)
- 1.75
Dimensions
- Length
- 0.5 in
- Depth
- 8.4375 in
- Width
- 0.5 in
Description
The GROHE Sena Stick Hand Shower is a sleek addition to the contemporary shower. Designed to fit all standard shower hoses, this durable metal hand shower features exclusive GROHE technology including GROHE DreamSpray that delivers balanced water flow from every nozzle for a more enjoyable shower experience.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.