Zoro Homepage

Shower Arm, Chrome, Ceiling

  • Mfr # 27217000

  • Zoro # G7421423


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Includes
Escutcheon
Features
Projection 146.00mm
Mounting Type
Ceiling
Finish
Chrome
Width
2-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27217000
Zoro #
G7421423
UPC #
4005176851117
Country of Origin
Germany

Dimensions

Width
2-9/16"
Depth
6"
Connection Size
1/2 in
Size
6 in
Length
6 in
Manufacturers Warranty Length
1 yr
Overall Length
6 in

Details

Includes
Escutcheon
Item
Shower Arm
Features
Projection 146.00mm
Mounting Type
Ceiling
Finish
Chrome
Connection
1/2" NPT
Material
Chrome
Tub and Shower Category
Shower Arms
Ligature Resistant
No
Connection Type
NPT
Material of Construction
Chrome
CEC Compliant
Non CEC Compliant
For Use With
Ceiling Mounted Rain Showerheads
Includes Check Stop
Check Stop Not Included
Includes Valve
Valve Not Included
Includes Handle
Handle Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Cartridge
Cartridge Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Stem
Stem Not Included
Includes Tub Spout
Tub Spout Not Included
Product Type
Ceiling Shower Arm
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Ceiling Mounted Rain Showerheads

Description

Ceiling Shower Arm, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Chrome, For Use With Ceiling Mounted Rain Showerheads, For Use with Series Not Specified, Chrome, Grohe, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.