Shower Hose, Grohe, Steel
Mfr # 11153000
Zoro # G7409672
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Features
Side Spray
Finish
Chrome
Connection
1/2 in NPT
Material
Steel
CEC Compliant
Non CEC Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11153000
Zoro #
G7409672
UPC #
-
Country of Origin
Germany
Dimensions
Manufacturers Warranty Length
1 yr
Connection Size
1/2 in
Size
59 in
Description
Sprayer Hose, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Chrome, For Use With GROHE Kitchen Side Sprayers, For Use with Series Universal, Steel, Grohe, 59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.