Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Outlet Elbow, 1/2" NPT Connection

  • Mfr # 28627EN0

  • Zoro # G7746923


product price: $115.19
/ea
Free Shipping & Returns

Key Features

For Use With
Relexa Shower Heads
Finish
Brushed Nickel
Material
Metal
Size
2 5/8 in
Ligature Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28627EN0
Zoro #
G7746923
UPC #
-
Country of Origin
Germany

Dimensions

Size
2 5/8 in
Connection Size
1/2 in
Manufacturers Warranty Length
1 yr

Details

Item
Relexa Wall Union Npt Us Infiniti Brushe
For Use With
Relexa Shower Heads
Finish
Brushed Nickel
Material
Metal
Ligature Resistant
No
Material of Construction
Metal
Features
Check Valve Included to Prevent Backflow
Connection
1/2 in NPT
Tub and Shower Category
Shower Wall Supplies
Includes Stem
Stem Not Included
Includes Valve
Valve Not Included
Includes Plaster Guard
Plaster Guard Not Included
Connection Type
FNPT
Includes Handle
Handle Not Included
CEC Compliant
Non CEC Compliant
Includes Drain Stopper
Drain Stopper Not Included
Includes Cartridge
Cartridge Not Included
Includes Check Stop
Check Stop Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Tub Spout
Tub Spout Not Included
Product Type
Shower Outlet Elbow
Compatible Series
Relexa
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Hand Showers

Description

Shower Outlet Elbow, Non CEC Compliant, Connection Size 1/2 in, FNPT, Finish Brushed Nickel, For Use With Hand Showers, For Use with Series Relexa, Metal, Grohe, 2 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.