Zoro Homepage

Shower System with Thermostat, Brushed Nickel, Wall

  • Mfr # 26490EN0

  • Zoro # G7421730


product price: $1,334.99
/ea
Free Shipping & Returns

Key Features

Includes
Depth Adjustable Adapaters
Features
Switch Between Hand Shower and Shower Head or Dual Function via Built-in Diverter; Adjustable Height Hand Shower Holder Bar; 17-11 Ú16" Shower Arm
Mounting Type
Wall
Finish
Brushed Nickel
Width
11-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26490EN0
Zoro #
G7421730
UPC #
4005176425837
Country of Origin
Germany

Dimensions

Width
11-3/4"

Details

Includes
Depth Adjustable Adapaters
Item
Shower System with Thermostat
Features
Switch Between Hand Shower and Shower Head or Dual Function via Built-in Diverter; Adjustable Height Hand Shower Holder Bar; 17-11 Ú16" Shower Arm
Mounting Type
Wall
Finish
Brushed Nickel
Standards
WaterSense¨

Description

Univ Euphoria Shower Syst.Thm Bath,S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.