Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Wall Union, Grohe, Metal

  • Mfr # 27971EN0

  • Zoro # G7750371


product price: $196.70
/ea
Free Shipping & Returns

Key Features

Material
Nickel
Size
2 5/8 in x 2 3/4 in
Connection
1/2 in NPT
Finish
Brushed Nickel
Material of Construction
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27971EN0
Zoro #
G7750371
UPC #
4005176931185
Country of Origin
Mexico

Dimensions

Size
2 5/8 in x 2 3/4 in
Manufacturers Warranty Length
1 yr
Connection Size
1/2 in

Details

Material
Nickel
Connection
1/2 in NPT
Finish
Brushed Nickel
Material of Construction
Metal
For Use With
Grandera Showers
Item
Grandera Wall Union Us Brushed Nickel
Tub and Shower Category
Shower Wall Supplies
Includes Tub Spout
Tub Spout Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Cartridge
Cartridge Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Check Stop
Check Stop Not Included
Includes Stem
Stem Not Included
CEC Compliant
Non CEC Compliant
Ligature Resistant
No
Includes Plaster Guard
Plaster Guard Not Included
Includes Handle
Handle Not Included
Includes Valve
Valve Not Included
Connection Type
NPT
Product Type
Wall Union
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Hand Showers
Compatible Series
Grandera

Description

Shower Outlet Elbow, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Brushed Nickel, For Use With Hand Showers, For Use with Series Grandera, Metal, Grohe, 2 5/8 in x 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.