
Single Function 2-Handle Thermostatic Valve Trim, Gray
Mfr # 24110A00
Zoro # G509577475
product price: $978.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Length
1.6875 in
Width
6.25 in
Weight
3.131 lb
Finish
Hard Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24110A00
Zoro #
G509577475
UPC #
4005176712890
Country of Origin
Mexico
Dimensions
Length
1.6875 in
Width
6.25 in
Details
Color
Gray
Weight
3.131 lb
Finish
Hard Graphite
Description
From its slim profile to its intuitive design, the GROHE Grohtherm Single Function 2-Handle Thermostatic Trim with Control Module streamlines the bathroom in both style and experience. Clean and contemporary, it features an upper handle to control volume and on/off, and a lower handle to control temperature. Thoughtfully designed for comfort and enjoyment, Grohtherm features GROHE Turbostat to maintain consistent temperature and GROHE SafeStop to prevent scalding.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.