Shop GROHE
See all product information
Create Account
Single Function Showerhead in Brushed Nickel Infinity
- Mfr # 26718EN0
- Zoro # G124301424
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel Infinity Finish
Length
13.8 in
Width
12 in
Height
3.8 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26718EN0
- Zoro #
- G124301424
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 13.8 in
- Width
- 12 in
- Height
- 3.8 in
Details
- Color
- Brushed Nickel Infinity Finish
- Item
- Shower Faucet
- Material
- Metal
Description
GROHE delivers on its legacy with the Tempesta 250 Rain Shower Head in a clean, contemporary square design with a generous 10-inch face for a full, satisfying soak. DreamSpray technology distributes an even, precise spray from every nozzle, while SpeedClean nozzles wipe clean with a fingertip. Water-saving EcoJoy technology delivers a WaterSense-certified 1.75 gpm without sacrificing performance, all finished in brushed nickel with GROHE's StarLight coating.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.