Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle Bathroom Faucet, Single Hole Mount, Chrome 1 Hole

  • Mfr # 2348600A

  • Zoro # G9026932


product price: $459.85
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Single Handle
Mounting Hole Center to Center
Single Hole
Finish
Chrome
Handle Type
Metal Lever
Flow Rate
1.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2348600A
Zoro #
G9026932
UPC #
4005176406843
Country of Origin
Germany

Details

Faucet Operation
Single Handle
Mounting Hole Center to Center
Single Hole
Finish
Chrome
Handle Type
Metal Lever
Flow Rate
1.2 gpm
Number of Handles
1
Item
Bathroom Faucet

Description

Bathroom Faucet,Essence,1-Handle,Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.