Shop GROHE
See all product information
Create Account
Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel
- Mfr # 32642EN3
- Zoro # G324301347
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Length
15.2 in
Width
11.4 in
Material
Brass
Color
Brushed Nickel
Height
3.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32642EN3
- Zoro #
- G324301347
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 15.2 in
- Width
- 11.4 in
- Height
- 3.1 in
Details
- Material
- Brass
- Color
- Brushed Nickel
Description
The GROHE Eurosmart Single-Handle Bathroom Faucet is engineered to exacting German standards for use on a single-hole sink. Its contemporary design is defined by a cylindrical base and a gently curved, ergonomic lever handle, while the perfectly angled aerator creates a unique outward water flow for a comfortable user experience. GROHE SilkMove ensures smooth handle operation, AquaGuide reduces splashing, Zero lead-free waterways protect water quality, and EcoJoy technology conserves water at 1.2 gpm, finished in brushed nickel and.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.