Single Handle Monoblock Bathroom Sink Faucet in StarLight Chrome
- Mfr # 23990003
- Zoro # G324301422
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Width
11.5 in
Color
StarLight Chrome
Length
15.3 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23990003
- Zoro #
- G324301422
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 3 in
- Width
- 11.5 in
- Length
- 15.3 in
Details
- Color
- StarLight Chrome
- Material
- Brass
Description
The GROHE Eurosmart Single-Handle Bathroom Faucet has a contemporary design engineered to the exacting standards you expect from GROHE. This single-hole, M-size faucet features strong cylindrical lines complemented by a gently curved, ergonomic lever handle, while the perfectly angled aerator creates a unique outward water flow for a comfortable user experience. GROHE SilkMove ensures smooth handle operation, Zero lead-free waterways protect water quality, and EcoJoy technology conserves water at 1.2 gpm, all finished in scratch-resistant StarLight chrome and.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.