Shop GROHE
See all product information
Create Account
Single Handle Pull Down Kitchen Faucet in SuperSteel Infinity
- Mfr # 32665DC3
- Zoro # G024301418
product price:Â
$
825.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color - Drains
SuperSteel Infinity
Width
8.4 in
Height
3.6 in
Length (In.)
22.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32665DC3
- Zoro #
- G024301418
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 8.4 in
- Height
- 3.6 in
- Length (In.)
- 22.3 in
Details
- Material
- Brass
- Color - Drains
- SuperSteel Infinity
- Item
- Kitchen Faucet
Description
The GROHE Concetto Dual Spray Pull-Down Kitchen Faucet delivers versatile single-handle performance with a high 360-degree swivel spout that makes filling large pots and reaching every corner of the sink easy. The pull-down sprayer toggles between a steady stream and spray mode, while the SilkMove ceramic disc cartridge provides smooth, drip-free control of water flow and temperature. GROHE Zero lead-free waterways, SpeedClean anti-limescale nozzles, and the scratch-resistant StarLight finish ensure lasting quality.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.