Shop GROHE
See all product information
Create Account
Single Handle Pull Out Kitchen Faucet in StarLight Chrome
- Mfr # 3134910E
- Zoro # G724301435
product price:Â
$
629.99
/ea
Free Shipping & Returns
Key Features
Height
3.8 in
Material
Brass
Length (In.)
22.3 in
Color - Drains
StarLight Chrome
Width
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3134910E
- Zoro #
- G724301435
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 3.8 in
- Length (In.)
- 22.3 in
- Width
- 8.5 in
Details
- Item
- Kitchen Faucet
- Material
- Brass
- Color - Drains
- StarLight Chrome
Description
The GROHE Concetto Dual Spray Pull-Down Kitchen Faucet is a single-handle faucet engineered for superior performance and water savings at 1.5 gpm. The convenient pull-down sprayer toggles between regular water flow and spray, while the high, 360-degree swivel spout makes it easy to fill large pots and access the entire sink. GROHE SilkMove provides smooth, precise handle control, complemented by Zero lead-free waterways, SpeedClean nozzles, water-saving EcoJoy technology, and a durable StarLight chrome finish.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.