Single-Handle Semi-Pro Dual Spray Kitchen Faucet 1.75 Gpm 6.6 L/Min In Matte Black

  • Mfr # 314922430

  • Zoro # G514539321


product price: $870.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75
Depth
20.06 in
Color - Drains
Black
Standards
Cal Green;CEC Listed;NSF61/AB100
Length - Drains
11.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314922430
Zoro #
G514539321
UPC #
4067393006794
Country of Origin
Mexico

Dimensions

Depth
20.06 in
Length - Drains
11.19 in
Width
5.31 in

Details

Finish
Matte Black
Flow Rate
1.75
Color - Drains
Black
Standards
Cal Green;CEC Listed;NSF61/AB100
Material
Ceramic

Description

The GROHE Concetto Semi-Pro Dual-Spray Kitchen Faucet is a sleek, single-handle faucet engineered for superior performance and exceptional beauty. Flexible hose spout features a durable metal spray head with toggle button to easily switch between regular water flow and spray for maximum versatility. Meticulously crafted, the spray head is held securely in place by the docking arm, and the high, swivel spout makes it easy to fill large pots. Forward rotating lever handle wont interfere with the backsplash and offers precise control of water pressure and temperature.


  • • CONTEMPORARY SEMI-PRO KITCHEN FAUCET: Single handle, single-hole faucet give the contemporary kitchen a clean, professional look
  • • FLEXIBLE REACH: Hose spout flexes to reach every corner of the sink
  • • METAL DUAL-FUNCTION SPRAY HEAD: Toggle button to switch between a steady stream and spray
  • • SECURE DOCKING: When not in use, the spray head is held in place by the integrated docking arm
  • • DRIP-FREE PERFORMANCE: Equipped with quality ceramic disc valve
  • • EASY TO CLEAN: Kitchen faucet sprayer features GROHE SpeedClean rubber nozzles to quickly wipe away limescale with your fingertip
  • • SINGLE-HANDLE FAUCET: Features GROHE SilkMove for smooth, precise handle control and operation
  • • SWIVEL CONVENIENCE: Faucet swivels 360° for island-friendly use and easy access to every corner of the kitchen sink
  • • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • • LIMITED LIFETIME WARRANTY: GROHE warranties this kitchen faucet to be free of manufacturer defects, your assurance of quality design and performance

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.