Shop GROHE
See all product information
Create Account
Single Handle Valve Trim in StarLight Chrome
- Mfr # 19970003
- Zoro # G224301423
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Length
7.2 in
Color
StarLight Chrome
Width
3.8 in
Height
4.2 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19970003
- Zoro #
- G224301423
- UPC #
- -
- Country of Origin
- Unknown
- Color
- StarLight Chrome
- Item
- Valve Trim
- Material
- Metal
Dimensions
- Length
- 7.2 in
- Width
- 3.8 in
- Height
- 4.2 in
Description
The GROHE Eurosmart 2-Way Diverter Trim has a contemporary design crafted to the exacting standards you expect from GROHE. Its ergonomic, gently curved metal handle makes it easy to divert water from shower head to tub spout, while concealed mounting creates a clean look without visible screws. The scratch-resistant StarLight chrome finish complements the Eurosmart bath collection; requires GROHE diverter rough-in valve 29900 (discrete) or 29901 (shared), sold separately.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.