Zoro Homepage

Single Hole Single-Handle Deck Mount Vessel Sink Faucet 1.2 Gpm, Gold

  • Mfr # 23671GN0

  • Zoro # G809577441


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Gold
Width
2.17 in
Length
8.86 in
Weight
4.784 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23671GN0
Zoro #
G809577441
UPC #
4005176714559
Country of Origin
Mexico

Dimensions

Width
2.17 in
Length
8.86 in

Details

Material
Brass
Color
Gold
Weight
4.784 lb
Application
Bathroom
Finish
Brushed Cool Sunrise

Description

The GROHE Eurocube Single Hole Single-Handle Deck Mount Vessel Sink Faucet combines precise geometric lines with superior performance for the well-appointed bathroom. Eurocube is equipped with a ceramic disc valve for drip-free performance and GROHE SilkMove for smooth, precise water control.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.