
Single Hole Single-Handle L-Size Bathroom Faucet 1.2 Gpm, Gold
Mfr # 24350GN0
Zoro # G009577517
product price: $1,416.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Width
5.51 in
Length
7.99 in
Weight
5.247 lb
Application
Bathroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24350GN0
Zoro #
G009577517
UPC #
4067393006374
Country of Origin
Mexico
Dimensions
Width
5.51 in
Length
7.99 in
Details
Color
Gold
Weight
5.247 lb
Application
Bathroom
Finish
Brushed Cool Sunrise
Description
Single Hole Single-Handle L-Size Bathroom Faucet 1.2 Gpm, Gold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.